Motion
HMV 80E

SKF
HMV 80E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 394.7 mm Bore, 522 mm OD, 71 mm Width, 17 mm Stroke Length
MI ITEM #00593326
MFR #HMV 80E
List Price$14,773.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 80E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 394.7 mm Bore, 522 mm OD, 71 mm Width, 17 mm Stroke Length
MI ITEM #00593326
MFR #HMV 80E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,773.93/each for your price

Overview

Mfr description
HMV 80E HYDRAULIC NUT

Specifications

  • Thread Size
    Tr 400x5
  • Outside Diameter
  • Overall Width
  • Stroke
    17 mm
  • Maximum Piston Area
    36700 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080165
  • UPC_NO
    7316577080165
  • Weight
    134.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text