Specifications
Dimensions
- Outside Diameter534 mm
- Overall Width61 mm
- Weight123.459 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMV
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)