Motion
HMV 84

SKF
HMV 84

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 414.7 mm Bore, 546 mm OD, 72 mm Width, 17 mm Stroke Length
Mi Item #00593331
MFR #HMV 84
Price$15,901.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 84

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 414.7 mm Bore, 546 mm OD, 72 mm Width, 17 mm Stroke Length
Mi Item #00593331
MFR #HMV 84

Mfr description
HMV 84 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,901.42/each

Specifications

Dimensions

  • Outside Diameter  
    546 mm
  • Overall Width  
    72 mm
  • Stroke
    17 mm
  • Thread Size
    Tr 420x5
  • Weight
    145.86 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014450
  • Maximum Piston Area
    40000 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)