Motion
H 310 X 40MM

SKF
H 310 X 40MM

Adapter Sleeve - 40 mm Bore Dia., 42 mm Overall Length
MI ITEM #00593335
MFR #H 310 X 40MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 310 X 40MM

Adapter Sleeve - 40 mm Bore Dia., 42 mm Overall Length
MI ITEM #00593335
MFR #H 310 X 40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H 310 X 40MM ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    40 mm
  • Overall Length
  • Taper
    1:12
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Series
    H
  • Manufacturer Upc Number
    7316577008497
  • UPC_NO
    7316577008497
  • Weight
    0.87 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text