Motion
HMV 96E

SKF
HMV 96E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 474.7 mm Bore, 612 mm OD, 77 mm Width, 19 mm Stroke Length
MI ITEM #00593345
MFR #HMV 96E
List Price$18,700.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 96E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 474.7 mm Bore, 612 mm OD, 77 mm Width, 19 mm Stroke Length
MI ITEM #00593345
MFR #HMV 96E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,700.68/each for your price

Overview

Mfr description
HMV96E HYDRAULIC NUT

Specifications

  • Thread Size
    Tr 480x5
  • Outside Diameter
  • Overall Width
  • Stroke
    19 mm
  • Maximum Piston Area
    48600 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014474
  • UPC_NO
    7316577014474
  • Weight
    188.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text