Motion
HMV 100

SKF
HMV 100

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 494.7 mm Bore, 636 mm OD, 79 mm Width, 19 mm Stroke Length
MI ITEM #00593349
MFR #HMV 100
List Price$19,730.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 100

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 494.7 mm Bore, 636 mm OD, 79 mm Width, 19 mm Stroke Length
MI ITEM #00593349
MFR #HMV 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,730.99/each for your price

Overview

Mfr description
HMV 100 HYDRAULIC NUT

Specifications

  • Thread Size
    Tr 500x5
  • Outside Diameter
  • Overall Width
  • Stroke
    19 mm
  • Maximum Piston Area
    51500 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577107039
  • UPC_NO
    7316577107039
  • Weight
    193.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text