Motion
HMV 106

SKF
HMV 106

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 523.7 mm Bore, 670 mm OD, 82 mm Width, 21 mm Stroke Length
MI ITEM #00593357
MFR #HMV 106
List Price$21,386.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 106

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 523.7 mm Bore, 670 mm OD, 82 mm Width, 21 mm Stroke Length
MI ITEM #00593357
MFR #HMV 106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,386.74/each for your price

Overview

Mfr description
HMV 106 HYDRAULIC NUT

Specifications

  • Thread Size
    Tr 530x6
  • Outside Diameter
  • Overall Width
  • Stroke
    21 mm
  • Maximum Piston Area
    56200 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080189
  • UPC_NO
    7316577080189
  • Weight
    213.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text