Motion
HMV 120

SKF
HMV 120

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 593.7 mm Bore, 748 mm OD, 86 mm Width, 23 mm Stroke Length
Mi Item #00593369
MFR #HMV 120
Price$28,870.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 120

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 593.7 mm Bore, 748 mm OD, 86 mm Width, 23 mm Stroke Length
Mi Item #00593369
MFR #HMV 120

Mfr description
HMV 120 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,870.91/each

Specifications

Dimensions

  • Outside Diameter  
    748 mm
  • Overall Width  
    86 mm
  • Stroke
    23 mm
  • Thread Size
    Tr 600x6
  • Weight
    259.48 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577014481
  • Maximum Piston Area
    67300 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577014481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)