Motion
HMV 126

SKF
HMV 126

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 623.7 mm Bore, 782 mm OD, 88 mm Width, 23 mm Stroke Length
Mi Item #00593371
MFR #HMV 126
Price$34,902.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 126

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 623.7 mm Bore, 782 mm OD, 88 mm Width, 23 mm Stroke Length
Mi Item #00593371
MFR #HMV 126

Mfr description
HMV 126E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,902.58/each

Specifications

Dimensions

  • Outside Diameter  
    782 mm
  • Overall Width  
    88 mm
  • Stroke
    23 mm
  • Thread Size
    Tr 630x6
  • Weight
    300.31 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576611667
  • Maximum Piston Area
    72900 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316576611667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)