Motion
HMV 150

SKF
HMV 150

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 742.7 mm Bore, 912 mm OD, 84 mm Width, 25 mm Stroke Length
MI ITEM #00593382
MFR #HMV 150
List Price$48,859.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 150

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 742.7 mm Bore, 912 mm OD, 84 mm Width, 25 mm Stroke Length
MI ITEM #00593382
MFR #HMV 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,859.49/each for your price

Overview

Mfr description
HMV 150 HYDRAULIC NUT

Specifications

  • Thread Size
    Tr 750x7
  • Outside Diameter
  • Overall Width
  • Stroke
    25 mm
  • Maximum Piston Area
    95200 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577107503
  • UPC_NO
    7316577107503
  • Weight
    398.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text