Specifications
Dimensions
- Outside Diameter156 mm
- Overall Width38 mm
- Weight5.666 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMVC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)