Motion
HMVC 22E

SKF
HMVC 22E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 4.1220 in Bore, 7.0000 in OD, 1.7400 in Width, 0.20 in Stroke Length
Mi Item #00593390
MFR #HMVC 22E
Price$3,620.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 22E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 4.1220 in Bore, 7.0000 in OD, 1.7400 in Width, 0.20 in Stroke Length
Mi Item #00593390
MFR #HMVC 22E

Mfr description
HMVC 22E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,620.67/each

Specifications

Dimensions

  • Bore Diameter
    4.1220 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.7400 in
  • Stroke
    0.20 in
  • Thread Size
    4.325-12
  • Weight
    12.35 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015310
  • Maximum Piston Area
    8.7 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)