Motion
HMVC 26E

SKF
HMVC 26E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 5.1060 in Bore, 7.8000 in OD, 1.7400 in Width, 0.20 in Stroke Length
Mi Item #00593395
MFR #HMVC 26E
Price$3,857.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 26E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 5.1060 in Bore, 7.8000 in OD, 1.7400 in Width, 0.20 in Stroke Length
Mi Item #00593395
MFR #HMVC 26E

Mfr description
HMVC 26E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,857.75/each

Specifications

Dimensions

  • Bore Diameter
    5.1060 in
  • Outside Diameter  
    7.8000 in
  • Overall Width  
    1.7400 in
  • Stroke
    0.20 in
  • Thread Size
    5.106-12
  • Weight
    15.34 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015334
  • Maximum Piston Area
    9.9 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)