Motion
HMVC 28E

SKF
HMVC 28E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 5.4970 in Bore, 8.2000 in OD, 1.7800 in Width, 0.20 in Stroke Length
Mi Item #00593397
MFR #HMVC 28E
Price$4,021.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 28E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 5.4970 in Bore, 8.2000 in OD, 1.7800 in Width, 0.20 in Stroke Length
Mi Item #00593397
MFR #HMVC 28E

Mfr description
HMVC 28E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,021.96/each

Specifications

Dimensions

  • Bore Diameter
    5.4970 in
  • Outside Diameter  
    8.2000 in
  • Overall Width  
    1.7800 in
  • Stroke
    0.20 in
  • Thread Size
    5.497-12
  • Weight
    16.37 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080202
  • Maximum Piston Area
    10.5 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)