Motion
HMVC 34E

SKF
HMVC 34E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 6.6590 in Bore, 9.6000 in OD, 1.8800 in Width, 0.24 in Stroke Length
Mi Item #00593403
MFR #HMVC 34E
Price$5,399.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 34E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 6.6590 in Bore, 9.6000 in OD, 1.8800 in Width, 0.24 in Stroke Length
Mi Item #00593403
MFR #HMVC 34E

Mfr description
HMVC 34E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,399.08/each

Specifications

Dimensions

  • Bore Diameter
    6.6590 in
  • Outside Diameter  
    9.6000 in
  • Overall Width  
    1.8800 in
  • Stroke
    0.24 in
  • Thread Size
    6.659-8
  • Weight
    22.13 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080219
  • Maximum Piston Area
    14.6 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)