Motion
HMVC 38E

SKF
HMVC 38E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.4720 in Bore, 10.6000 in OD, 2.0100 in Width, 0.28 in Stroke Length
MI ITEM #00593407
MFR #HMVC 38E
Price$5,782.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 38E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.4720 in Bore, 10.6000 in OD, 2.0100 in Width, 0.28 in Stroke Length
MI ITEM #00593407
MFR #HMVC 38E

Mfr description
HMVC 38E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,782.09/each

Specifications

Dimensions

  • Bore Diameter
    7.4720 in
  • Outside Diameter  
    10.6000 in
  • Overall Width  
    2.0100 in
  • Stroke
    0.28 in
  • Thread Size
    7.472-8
  • Weight
    27.17 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080233
  • Maximum Piston Area
    17.8 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)