Motion
HMVC 40E

SKF
HMVC 40E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.8470 in Bore, 11.1000 in OD, 2.0100 in Width, 0.31 in Stroke Length
MI ITEM #00593409
MFR #HMVC 40E
Price$6,548.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 40E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 7.8470 in Bore, 11.1000 in OD, 2.0100 in Width, 0.31 in Stroke Length
MI ITEM #00593409
MFR #HMVC 40E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,548.23/each

Specifications

Dimensions

  • Bore Diameter
    7.8470 in
  • Outside Diameter  
    11.1000 in
  • Overall Width  
    2.0100 in
  • Stroke
    0.31 in
  • Thread Size
    7.847-8
  • Weight
    27.61 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015365
  • Maximum Piston Area
    19.4 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015365

Overview

Mfr description
HMVC 40E HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text