Motion
HMVC 48E

SKF
HMVC 48E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 9.4420 in Bore, 13.0000 in OD, 2.1500 in Width, 0.39 in Stroke Length
Mi Item #00593414
MFR #HMVC 48E
Price$7,989.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 48E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 9.4420 in Bore, 13.0000 in OD, 2.1500 in Width, 0.39 in Stroke Length
Mi Item #00593414
MFR #HMVC 48E

Mfr description
HMVC 48E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,989.28/each

Specifications

Dimensions

  • Bore Diameter
    9.4420 in
  • Outside Diameter  
    13.0000 in
  • Overall Width  
    2.1500 in
  • Stroke
    0.39 in
  • Thread Size
    9.442-6
  • Weight
    38.36 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015372
  • Maximum Piston Area
    25.6 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)