Motion
HMVC 52E

SKF
HMVC 52E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 10.1920 in Bore, 14.0000 in OD, 2.2500 in Width, 0.43 in Stroke Length
Mi Item #00593416
MFR #HMVC 52E
Price$8,751.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 52E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 10.1920 in Bore, 14.0000 in OD, 2.2500 in Width, 0.43 in Stroke Length
Mi Item #00593416
MFR #HMVC 52E

Mfr description
HMVC 52E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,751.64/each

Specifications

Dimensions

  • Bore Diameter
    10.1920 in
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    2.2500 in
  • Stroke
    0.43 in
  • Thread Size
    10.192-6
  • Weight
    47.1 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015389
  • Maximum Piston Area
    29.1 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)