Motion
HMVC 56E

SKF
HMVC 56E

Bearing Hydraulic Nut - 380 mm OD, 49 mm Width, HMVC Series
MI ITEM #00593418
MFR #HMVC 56E
Price$9,564.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 56E

Bearing Hydraulic Nut - 380 mm OD, 49 mm Width, HMVC Series
MI ITEM #00593418
MFR #HMVC 56E

Mfr description
HMVC 56E HYDRAULIC NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,564.17/each

Specifications

Dimensions

  • Outside Diameter  
    380 mm
  • Overall Width  
    49 mm
  • Weight
    53.352 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing Hydraulic Nuts
  • Series
    HMVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)