Motion
HMVC 60

SKF
HMVC 60

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 11.7850 in Bore, 15.9000 in OD, 2.3900 in Width, 0.55 in Stroke Length
Mi Item #00593420
MFR #HMVC 60
Price$10,295.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 60

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 11.7850 in Bore, 15.9000 in OD, 2.3900 in Width, 0.55 in Stroke Length
Mi Item #00593420
MFR #HMVC 60

Mfr description
HMVC 60 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,295.07/each

Specifications

Dimensions

  • Bore Diameter
    11.7850 in
  • Outside Diameter  
    15.9000 in
  • Overall Width  
    2.3900 in
  • Stroke
    0.55 in
  • Thread Size
    11.785-6
  • Weight
    89.95 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015396
  • Maximum Piston Area
    36.6 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)