Motion
HMVC 68E

SKF
HMVC 68E

Bearing Hydraulic Nut - 450 mm OD, 54 mm Width, HMVC Series
Mi Item #00593424
MFR #HMVC 68E
Price$11,469.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 68E

Bearing Hydraulic Nut - 450 mm OD, 54 mm Width, HMVC Series
Mi Item #00593424
MFR #HMVC 68E

Mfr description
HMVC 68E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,469.20/each

Specifications

Dimensions

  • Outside Diameter  
    450 mm
  • Overall Width  
    54 mm
  • Weight
    90.39 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing Hydraulic Nuts
  • Series
    HMVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)