Motion
HMVC 72

SKF
HMVC 72

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 14.1700 in Bore, 18.6000 in OD, 2.5900 in Width, 0.59 in Stroke Length
MI ITEM #00593426
MFR #HMVC 72
List Price$12,153.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 72

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 14.1700 in Bore, 18.6000 in OD, 2.5900 in Width, 0.59 in Stroke Length
MI ITEM #00593426
MFR #HMVC 72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,153.51/each for your price

Overview

Mfr description
HMVC 72 HYDRAULIC NUT

Specifications

  • Thread Size
    14.170-5
  • Bore Diameter
    14.1700 in
  • Outside Diameter
  • Overall Width
  • Stroke
    0.59 in
  • Maximum Piston Area
    48.5 in²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080264
  • UPC_NO
    7316577080264
  • Weight
    110.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text