Motion
HMVC 76

SKF
HMVC 76

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 14.9570 in Bore, 19.6000 in OD, 2.7300 in Width, 0.63 in Stroke Length
MI ITEM #00593428
MFR #HMVC 76
Price$13,770.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 76

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 14.9570 in Bore, 19.6000 in OD, 2.7300 in Width, 0.63 in Stroke Length
MI ITEM #00593428
MFR #HMVC 76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,770.84/each

Specifications

Dimensions

  • Bore Diameter
    14.9570 in
  • Outside Diameter  
    19.6000 in
  • Overall Width  
    2.7300 in
  • Stroke
    0.63 in
  • Thread Size
    14.957-5
  • Weight
    123.46 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080271
  • Maximum Piston Area
    51.9 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080271

Overview

Mfr description
HMVC 76 HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text