Motion
HMVC 54

SKF
HMVC 54

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 10.6040 in Bore, 14.5000 in OD, 2.2500 in Width, 0.47 in Stroke Length
MI ITEM #00593432
MFR #HMVC 54
Price$9,136.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 54

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 10.6040 in Bore, 14.5000 in OD, 2.2500 in Width, 0.47 in Stroke Length
MI ITEM #00593432
MFR #HMVC 54

Mfr description
HMVC 54 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,136.51/each

Specifications

Dimensions

  • Bore Diameter
    10.6040 in
  • Outside Diameter  
    14.5000 in
  • Overall Width  
    2.2500 in
  • Stroke
    0.47 in
  • Thread Size
    10.604-6
  • Weight
    50.24 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577051998
  • Maximum Piston Area
    30.7 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577051998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)