Specifications
Dimensions
- Outside Diameter546 mm
- Overall Width61 mm
- Weight127.868 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMVC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)