Motion
HMVC 92

SKF
HMVC 92

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 18.1070 in Bore, 23.3000 in OD, 2.9700 in Width, 0.67 in Stroke Length
MI ITEM #00593437
MFR #HMVC 92
List Price$17,495.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 92

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 18.1070 in Bore, 23.3000 in OD, 2.9700 in Width, 0.67 in Stroke Length
MI ITEM #00593437
MFR #HMVC 92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,495.48/each for your price

Overview

Mfr description
HMVC 92 HYDRAULIC NUT

Specifications

  • Thread Size
    18.107-5
  • Bore Diameter
    18.1070 in
  • Outside Diameter
  • Overall Width
  • Stroke
    0.67 in
  • Maximum Piston Area
    69.9 in²
  • Product Type
    Bearing Hydraulic Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015426
  • UPC_NO
    7316577015426
  • Weight
    177.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text