Specifications
Dimensions
- Outside Diameter748 mm
- Overall Width73 mm
- Weight227.076 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMVC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)