Motion
HN 16

SKF
HN 16

Spanner Wrench - Hook Style, 105 mm Capacity, 284 mm OAL
Mi Item #00593466
MFR #HN 16
Price$91.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 16

Spanner Wrench - Hook Style, 105 mm Capacity, 284 mm OAL
Mi Item #00593466
MFR #HN 16

Mfr description
HN 16 HOOK SPANNER WRENCH
  • Minimises the risk of shaft and nut damage
  • Plastic handle is oil, grease and dirt resistant to provide a better grip
  • The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.01/each

Specifications

Dimensions

  • Hook Width
    8 mm
  • Overall Length
    284 mm
  • Weight
    0.90 lbs

Details

  • Diameter Capacity
    105 mm
  • Handle Style
    Plastic Grip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576610851
  • Spanner Style
    Hook
  • UPC_NO
    7316576610851
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)