Motion
TMMP 2x65

SKF
TMMP 2x65

Standard Jaw Puller - 2 ton Capacity, 65 mm Spread, 60 mm Reach
Mi Item #00593467
MFR #TMMP 2x65
Price$155.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMP 2x65

Standard Jaw Puller - 2 ton Capacity, 65 mm Spread, 60 mm Reach
Mi Item #00593467
MFR #TMMP 2x65

Mfr description
TMMP 2X65 BRG PULLER-2 ARMS
  • Five jaw pullers with two or three arms
  • Maximum nominal span from 65 mm to 300 mm (2.6" to 11.8")
  • Cone system for automatic centering and secure positioning of arms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.02/each

Specifications

Dimensions

  • Reach
    60 mm
  • Spread
    65 mm
  • Weight
    1.06 lbs

Details

  • Capacity
    2 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576626760
  • Maximum Torque
    6 kN
  • Number Of Jaws
    2
  • Puller Type
    2 Way Jaw Puller
  • UPC_NO
    7316576626760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)