Motion
KM0
Bearing Lock Nut - M10x.75 mm Thread Size, Steel Material
MI ITEM #00593492
MFR #KM0
Your Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M10x.75 mm Thread Size, Steel Material
MI ITEM #00593492
MFR #KM0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.23/each(List $6.46)

Overview

Mfr description
KM0 METRIC LOCKNUT

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067509208
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text