Motion
KM 0

SKF
KM 0

KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel Material
Mi Item #00593493
MFR #KM 0
Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 0

KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel Material
Mi Item #00593493
MFR #KM 0

Mfr description
KM 0 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.76/each

Specifications

Dimensions

  • Axial Load
    9.8 kN;2 203 lbf
  • Bore Diameter
    10 mm
  • Face Diameter  
    13.5 mm
  • Outside Diameter  
    18 mm
  • Overall Width
    4 mm
  • Thread Size  
    M10x0.75 mm
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB0H
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)