Motion
KM0
KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel
MI ITEM #00593495
MFR #KM0
List Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel
MI ITEM #00593495
MFR #KM0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.16/each for your price

Overview

Mfr description
KM-0 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    4 mm
  • Lock Washer Locking Device Part Num
    MB0
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.02 lbs
  • Series
    KM
  • UPC_NO
    737533001302
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text