Motion
KM 1

SKF
KM 1

KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel Material
MI ITEM #00593500
MFR #KM 1
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 1

KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel Material
MI ITEM #00593500
MFR #KM 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.33/each

Specifications

Dimensions

  • Axial Load
    11.8 kN;2 653 lbf
  • Bore Diameter
    12 mm
  • Face Diameter  
    17 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    4 mm
  • Thread Size  
    M12x1 mm
  • Weight
    0.16 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB1H
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758170

Overview

Mfr description
KM 1 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text