Motion
KM1
KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel
MI ITEM #00593502
MFR #KM1
Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel
MI ITEM #00593502
MFR #KM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.16/each

Specifications

Dimensions

  • Face Diameter  
    17 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    4 mm
  • Thread Size  
    M12x1 mm
  • Weight
    0.02 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB1
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533017426

Overview

Mfr description
KM-1 METRIC LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text