Motion
KM 2

SKF
KM 2

KM Series Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel Material
Mi Item #00593507
MFR #KM 2
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 2

KM Series Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel Material
Mi Item #00593507
MFR #KM 2

Mfr description
KM 2 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Axial Load
    14.6 kN;3 282 lbf
  • Bore Diameter
    15 mm
  • Face Diameter  
    21 mm
  • Outside Diameter  
    25 mm
  • Overall Width
    5 mm
  • Thread Size  
    M15x1 mm
  • Weight
    0.25 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB2
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577754301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)