Motion
KM 3

SKF
KM 3

KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel Material
Mi Item #00593514
MFR #KM 3
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 3

KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel Material
Mi Item #00593514
MFR #KM 3

Mfr description
KM 3 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Axial Load
    19.6 kN;4 406 lbf
  • Bore Diameter
    17 mm
  • Face Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    5 mm
  • Slot Depth
    2 mm
  • Slot Width
    4 mm
  • Thread Size  
    M17x1 mm
  • Weight
    0.28 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB3
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)