Motion
KM3
KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
MI ITEM #00593516
MFR #KM3
Your Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
MI ITEM #00593516
MFR #KM3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.47/each(List $23.53)

Overview

Mfr description
KM-3 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    5 mm
  • Lock Washer Locking Device Part Num
    MB3
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.03 lbs
  • Adapter Sleeve Part Number
    AH 2324
  • Series
    KM
  • UPC_NO
    737533001333
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text