Motion
KM 4

SKF
KM 4

KM Series Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel Material
Mi Item #00593521
MFR #KM 4
Price$41.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 4

KM Series Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel Material
Mi Item #00593521
MFR #KM 4

Mfr description
KM 4 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.29/each

Specifications

Dimensions

  • Axial Load
    24 kN;5 395 lbf
  • Bore Diameter
    20 mm
  • Face Diameter  
    26 mm
  • Outside Diameter  
    32 mm
  • Overall Width
    6 mm
  • Slot Depth
    3 mm
  • Slot Width
    5 mm
  • Thread Size  
    M20x1 mm
  • Weight
    0.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB4H
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)