Motion
KM-04
Retaining Nut - M20 X 1.0 Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Carbon Steel
MI ITEM #00593524
MFR #KM-04
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M20 X 1.0 Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Carbon Steel
MI ITEM #00593524
MFR #KM-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.92/each

Specifications

Dimensions

  • Axial Load
    32 kN
  • Face Diameter  
    26 mm
  • Outside Diameter  
    32 mm
  • Overall Width
    6 mm
  • Thread Size  
    M20x1 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-04
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600404

Overview

Mfr description
KM-04 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text