Motion
KM5

NTN
KM5

Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel
MI ITEM #00593528
MFR #KM5
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM5

Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel
MI ITEM #00593528
MFR #KM5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Face Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.068 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW05
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017038
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253059035

Overview

Mfr description
KM5 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text