Motion
KM 5

SKF
KM 5

Km Sery Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel Material
Mi Item #00593530
MFR #KM 5
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 5

Km Sery Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel Material
Mi Item #00593530
MFR #KM 5

Mfr description
KM 5 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Dimensions

  • Axial Load
    31.5 kN
  • Bore Diameter
    25 mm
  • Face Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Slot Depth
    0.0787 in | 2 mm
  • Slot Width
    0.1969 in | 5 mm
  • Thread Size  
    M25x1.5 mm
  • Weight
    0.73 lbs
  • Width
    0.2756 in, 7 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB5
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)