Motion
KM5
KM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel Material
Mi Item #00593532
MFR #KM5
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Steel Material
Mi Item #00593532
MFR #KM5

Mfr description
KM-5 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Face Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Thread Size  
    M25x1.5 mm
  • Weight
    0.07 lbs

Details

  • Adapter Sleeve Part Number
    AH 2312
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB85
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533001371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)