Motion
KM 6

SKF
KM 6

KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel Material
MI ITEM #00593539
MFR #KM 6
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 6

KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel Material
MI ITEM #00593539
MFR #KM 6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.78/each

Specifications

Dimensions

  • Axial Load
    36.5 kN;8 206 lbf
  • Bore Diameter
    30 mm
  • Face Diameter  
    38 mm
  • Outside Diameter  
    45 mm
  • Overall Width
    7 mm
  • Thread Size  
    M30x1.5 mm
  • Weight
    0.99 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB6
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577757432

Overview

Mfr description
KM 6 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text