Motion
KM7

NTN
KM7

Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel
Mi Item #00593545
MFR #KM7
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM7

Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel
Mi Item #00593545
MFR #KM7

Mfr description
KM7 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Face Diameter  
    44 mm
  • Height
    0.85
  • Length
    2.25
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5
  • Weight
    0.141 lbs, 4.03
  • Width
    2.2

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW07
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017076
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)