Motion
KM 7

SKF
KM 7

KM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel Material
Mi Item #00593547
MFR #KM 7
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 7

KM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel Material
Mi Item #00593547
MFR #KM 7

Mfr description
KM 7 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Axial Load
    50 kN;11 240 lbf
  • Bore Diameter
    35 mm
  • Face Diameter  
    44 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5 mm
  • Weight
    1.5 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB7H
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577757944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)