Motion
KMTA 7

SKF
KMTA 7

KMTA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 53 mm OD, 47 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #00593550
MFR #KMTA 7
Price$170.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 7

KMTA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 53 mm OD, 47 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #00593550
MFR #KMTA 7

Mfr description
KMTA 7 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.89/each

Specifications

Dimensions

  • Axial Load
    190 kN;42 714 lbf
  • Bore Diameter
    35 mm
  • Face Diameter  
    47 mm
  • Outside Diameter  
    53 mm
  • Overall Width
    20 mm
  • Thread Size  
    M35x1.5 mm
  • Weight
    0.39 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)