Motion
KM 8

SKF
KM 8

KM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Steel Material
Mi Item #00593555
MFR #KM 8
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 8

KM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Steel Material
Mi Item #00593555
MFR #KM 8

Mfr description
KM 8 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • Axial Load
    62 kN;13 938 lbf
  • Bore Diameter
    40 mm
  • Face Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    9 mm
  • Thread Size  
    M40x1.5 mm
  • Weight
    1.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB8
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)