Motion
KM9
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel
Mi Item #00593562
MFR #KM9
Price$43.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel
Mi Item #00593562
MFR #KM9

Mfr description
KM9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.38/each

Specifications

Dimensions

  • Face Diameter  
    56 mm
  • Height
    0.6
  • Length
    3.05
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.24 lbs, 0.08
  • Width
    3.05

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB9
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)