Motion
KM 9

SKF
KM 9

KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel Material
Mi Item #00593565
MFR #KM 9
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 9

KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel Material
Mi Item #00593565
MFR #KM 9

Mfr description
KM 9 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • Axial Load
    78 kN;17 535 lbf
  • Bore Diameter
    45 mm
  • Face Diameter  
    56 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Slot Depth
    2.50 mm
  • Slot Width
    6 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    1.48 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB9
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)